Zoro Homepage

Hinge Kit 170-Degree

  • Mfr # P2ARF170K

  • Zoro # G6845896


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Frame All
Color
Unpainted
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ARF170K
Zoro #
G6845896
UPC #
783510340742
Country of Origin
Mexico

Details

Item
Hinge Kit 170-Degree
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame All
Color
Unpainted
Series
ProLine
Weight
1.18 lb
Fits Frame
All mm

Description

Hinge Kit 170-Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.