Zoro Homepage

Hinge Kit, fits Doors, Black, Steel 180-Degree

  • Mfr # PH180

  • Zoro # G6817564


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
14 ga
Thickness
14 ga / 1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH180
Zoro #
G6817564
UPC #
783510892302
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
Hinge Kit,Fits Doors,Black,Steel 180-
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
14 ga
Series
ProLine
Weight
1.35 lb

Description

Hinge Kit,Fits Doors,Black,Steel 180-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.