Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Kit, fits P-SF_Frames, Lt Gray, Steel 170-Degree

  • Mfr # PSF170K

  • Zoro # G6820906


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Fits Cabinets 600, 700 and 800 mm, Fits Frame (H x W) ALL mm
Color
Unpainted
Type
170-Degree Hinge Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF170K
Zoro #
G6820906
UPC #
783510997908
Country of Origin
Mexico

Details

Item
Hinge Kit,Fits P-SF,Frames,Lt Gray,
Material
Mild Steel
Finish
Plated
For Use With
Fits Cabinets 600, 700 and 800 mm, Fits Frame (H x W) ALL mm
Color
Unpainted
Type
170-Degree Hinge Kit
Weight
1 lb
Series
ProLine
Fits Frame
ALL mm
Fits Cabinets
600, 700 and 800

Description

Hinge Kit,Fits P-SF,Frames,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.