Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged-Cover, Type 1, 12.00x10.00x4.00, Gray, Steel

  • Mfr # AHE12X10X4

  • Zoro # G6808333


product price: $57.52
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Width
10 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHE12X10X4
Zoro #
G6808333
UPC #
783510511203
Country of Origin
Mexico

Dimensions

Width
10 in
Depth
4 in
Height
12 in
Size
12 x 10 x 4 in
Thickness
16 ga / 1.52 mm

Details

Item
Hinged-Cover,Type 1,12.00x10.00x4.00,
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Features
Knockouts
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
7.80 lb
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along A Sides
C-D-E-F-G
Knockout Pattern Along B Sides
C-D-E-F-G

Description

Hinged-Cover,Type 1,12.00x10.00x4.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.