
Hinged-Cover, Type 1, 16.00x12.00x6.00, Gray, Steel
Mfr # AHE16X12X6
Zoro # G6816338
product price: $91.76
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
Height
16 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHE16X12X6
Zoro #
G6816338
UPC #
783510859107
Country of Origin
Mexico
Dimensions
Height
16 in
Size
16 x 12 x 6 in
Width
12 in
Depth
6 in
Thickness
16 ga / 1.52 mm
Details
Item
Hinged-Cover,Type 1,16.00x12.00x6.00,
Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
16 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
13 lb
Knockout Pattern Along A Sides
B-C-D-E-F-G-H
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along B Sides
C-D-E-F-G
Description
Hinged-Cover,Type 1,16.00x12.00x6.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.