Hinged-Cover, Type 1, 24.00x18.00x6.00, Gray, Steel

  • Mfr # AHE24X18X6

  • Zoro # G6808647


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
24 x 18 x 6 in
Depth
6 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHE24X18X6
Zoro #
G6808647
UPC #
783510512903
Country of Origin
Mexico

Dimensions

Size
24 x 18 x 6 in
Depth
6 in
Width
18 in
Height
24 in
Thickness
14 ga / 1.9 mm

Details

Item
Hinged-Cover,Type 1,24.00x18.00x6.00,
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Features
Knockouts
Application
Indoor
Gauge
14 ga
Color
Gray
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
26.50 lb
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along B Sides
A-B-C-D-E-F-G-H-I

Description

Hinged-Cover,Type 1,24.00x18.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.