
Hinged-Cover, Type 1, 36.00x24.00x8.00, Gray, Steel
Mfr # AHE36X24X8
Zoro # G6816609
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
24 in
Application
Indoor
Features
Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHE36X24X8
Zoro #
G6816609
UPC #
783510865207
Country of Origin
Mexico
Dimensions
Width
24 in
Height
36 in
Depth
8 in
Size
36 x 24 x 8 in
Thickness
14 ga / 1.9 mm
Details
Item
Hinged-Cover,Type 1,36.00x24.00x8.00,
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Knockouts
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
59.76 lb
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along B Sides
A-B-C-D-E-F-G-H-I
Description
Hinged-Cover,Type 1,36.00x24.00x8.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.