Zoro Homepage

Hinged-Cover, Type 1, 6.00x6.00x6.00, Gray, Steel

  • Mfr # AHE6X6X6

  • Zoro # G6808464


product price: $34.44
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
6 in
Features
Knockouts
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHE6X6X6
Zoro #
G6808464
UPC #
783510512101
Country of Origin
Mexico

Dimensions

Depth
6 in
Width
6 in
Size
6 x 6 x 6 in
Height
6 in
Thickness
16 ga / 1.52 mm

Details

Item
Hinged-Cover,Type 1,6.00x6.00x6.00,Gr
Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
NEMA Enclosure Type
1
Color
Gray
Gauge
16 ga
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
4.16 lb
Knockout Pattern Along B Sides
B-C-D
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along A Sides
B-C-D

Description

Hinged-Cover,Type 1,6.00x6.00x6.00,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.