Zoro Homepage

Hinged Cover Wiring Trough, Nema Type 12

  • Mfr # F44T18HC

  • Zoro # G5839296


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Size
4 x 4 x 18 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T18HC
Zoro #
G5839296
UPC #
783510165901
Country of Origin
Mexico

Dimensions

Size
4 x 4 x 18 in
Height
4 in
Width
4 in
Depth
18 in
Thickness
14 ga / 1.9 mm

Details

Item
Hinged Cover Wiring Trough,Nema Type 12
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
NEMA Enclosure Type
12
Gauge
14 ga
Application
Indoor
Color
Gray
Type
Trough
Weight
8.10 lb
Standards
UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP60
Mounting Bracket Quantity
2
Clamp Quantity
2

Description

Hinged Cover Wiring Trough,Nema Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.