
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F44T24HC
Zoro # G5839488
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44T24HC
Zoro #
G5839488
UPC #
783510166007
Country of Origin
Mexico
Dimensions
Width
4 in
Size
4 x 4 x 24 in
Depth
24 in
Height
4 in
Thickness
14 ga / 1.9 mm
Details
Item
Hinged Cover Wiring Trough,Nema Type 12
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Color
Gray
Type
Trough
Weight
10.50 lb
Standards
UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55
Clamp Quantity
2
Mounting Bracket Quantity
2
Protection Rating
NEMA Type 12; IP60
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.