Zoro Homepage

Hinged Cover Wiring Trough, Nema Type 12

  • Mfr # F44T60HC

  • Zoro # G5839743


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
12
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T60HC
Zoro #
G5839743
UPC #
783510166403
Country of Origin
Mexico

Dimensions

Depth
60 in
Width
4 in
Size
4 x 4 x 60 in
Height
4 in
Thickness
14 ga / 1.9 mm

Details

Item
Hinged Cover Wiring Trough,Nema Type 12
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
12
Color
Gray
Features
Dust-Resistant
Gauge
14 ga
Type
Trough
Weight
25 lb
Standards
UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP60
Mounting Bracket Quantity
3
Clamp Quantity
4

Description

Hinged Cover Wiring Trough,Nema Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.