Zoro Homepage

Hinged Cover Wiring Trough, Nema Type 12

  • Mfr # F66T48HC

  • Zoro # G5840328


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66T48HC
Zoro #
G5840328
UPC #
783510167103
Country of Origin
Mexico

Dimensions

Depth
48 in
Height
6 in
Size
6 x 6 x 48 in
Width
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Hinged Cover Wiring Trough,Nema Type 12
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Gray
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Trough
Weight
29 lb
Standards
UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55
Clamp Quantity
3
Protection Rating
NEMA Type 12; IP60
Mounting Bracket Quantity
2

Description

Hinged Cover Wiring Trough,Nema Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.