
Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x6.62, Gray, Ste
Mfr # A20N166LP
Zoro # G6815026
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20N16MP
Height
20 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20N166LP
Zoro #
G6815026
UPC #
783510799205
Country of Origin
United States
Dimensions
Height
20 in
Depth
6.63 in
Size
20 x 16 x 6.62 in
Width
16 in
Thickness
16 ga / 1.52 mm
Panel Size
17.00 x 14.50 in / 432 x 368 mm
Details
Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20N16MP
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Gauge
16 ga, 14 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Weight
23.60 lb
Panel Gauge
14
Mounting
17.88 x 11.00 in / 454 x 279 mm
Stud Quantity
4
Protection Rating
NEMA Type 1; IP30
Panel
A20N16MP
Description
Hinged-Cover,w/Recessed Handle,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.