Hinged-Cover with Recessed Handle, Type 1, 24.00x24.00x12.62, Gray, St

  • Mfr # A24N2412LP

  • Zoro # G6815227


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N24MP
Height
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24N2412LP
Zoro #
G6815227
UPC #
783510819705
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Depth
12.63 in
Size
24 x 24 x 12.62 in
Thickness
14 ga / 1.9 mm
Panel Size
21.00 x 22.50 in / 533 x 572 mm

Details

Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A24N24MP
Color
Gray
Gauge
14 ga, 12 ga
NEMA Enclosure Type
1
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Weight
54 lb
Panel
A24N24MP
Mounting
21.88 x 19.00 in / 556 x 483 mm
Panel Gauge
12
Protection Rating
NEMA Type 1; IP30
Stud Quantity
4

Description

Hinged-Cover,w/Recessed Handle,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.