Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged-Cover with Recessed Handle, Type 1, 30.00x20.00x8.62, Gray, Ste

  • Mfr # A30N208LP

  • Zoro # G6815078


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N20MP
NEMA Enclosure Type
1
Depth
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30N208LP
Zoro #
G6815078
UPC #
783510809706
Country of Origin
United States

Dimensions

Depth
8.63 in
Size
30 x 20 x 8.62 in
Height
30 in
Width
20 in
Thickness
14 ga / 1.9 mm
Panel Size
26.00 x 18.50 in / 660 x 470 mm

Details

Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N20MP
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Gauge
14 ga, 12 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Weight
48 lb
Protection Rating
NEMA Type 1; IP30
Stud Quantity
6
Panel
A30N20MP
Mounting
27.50 x 12.75 in / 699 x 324 mm
Panel Gauge
12

Description

Hinged-Cover,w/Recessed Handle,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.