
Hinged-Cover, w/Recessed Handle, Type
Mfr # A16N126LP
Zoro # G5860874
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16N12MP
Depth
6.63 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16N126LP
Zoro #
G5860874
UPC #
783510798802
Country of Origin
United States
Dimensions
Depth
6.63 in
Height
16 in
Width
12 in
Size
16 x 12 x 6.62 in
Thickness
16 ga / 1.52 mm
Panel Size
13.00 x 10.50 in / 330 x 267 mm
Details
Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16N12MP
Color
Gray
NEMA Enclosure Type
1
Gauge
16 ga, 14 ga
Application
Indoor
Weight
16.90 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Mounting
13.88 x 7.00 in / 353 x 178 mm
Panel Gauge
14
Stud Quantity
4
Panel
A16N12MP
Description
Hinged-Cover,w/Recessed Handle,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.