
Hinged-Cover, w/Recessed Handle, Type
Mfr # A30N2412LP
Zoro # G5860716
product price: $714.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N24MP
Gauge
14 ga, 12 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30N2412LP
Zoro #
G5860716
UPC #
783510819804
Country of Origin
United States
Dimensions
Size
30 x 24 x 12.62 in
Width
24 in
Depth
12.63 in
Height
30 in
Thickness
14 ga / 1.9 mm
Panel Size
26.00 x 22.50 in / 660 x 724 mm
Details
Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N24MP
Gauge
14 ga, 12 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Weight
65 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Mounting
27.50 x 16.75 in / 699 x 425 mm
Stud Quantity
6
Panel
A30N24MP
Panel Gauge
12
Description
Hinged-Cover,w/Recessed Handle,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.