Zoro Homepage

Hinged-Cover, w/Recessed Handle, Type

  • Mfr # A36N246LP

  • Zoro # G5860664


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36N24MP
Depth
6.63 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36N246LP
Zoro #
G5860664
UPC #
783510799908
Country of Origin
United States

Dimensions

Depth
6.63 in
Height
36 in
Size
36 x 24 x 6.62 in
Width
24 in
Thickness
14 ga / 1.9 mm
Panel Size
32.00 x 22.50 in / 813 x 572 mm

Details

Item
Hinged-Cover,w/Recessed Handle,Type
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36N24MP
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga, 12 ga
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30
Weight
59 lb
Protection Rating
NEMA Type 1; IP30
Panel
A36N24MP
Stud Quantity
6
Panel Gauge
12
Mounting
33.50 x 16.75 in / 851 x 425 mm

Description

Hinged-Cover,w/Recessed Handle,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.