Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Screw Cover with Steel Panel, 30.

  • Mfr # A304410CTC

  • Zoro # G5822216


product price: $807.04
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
10 in
Width
44 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304410CTC
Zoro #
G5822216
UPC #
783510137823
Country of Origin
Mexico

Dimensions

Depth
10 in
Width
44 in
Height
30 in
Size
30 x 44 x 10 in
Thickness
14 ga / 1.9 mm

Details

Item
Hinged Screw Cover with Steel Panel,30.
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Color
Gray
Weight
135 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525, E27567; cUL Listed per CSA C22.2 No 94; File No. E27525, E27567; NEMA Type 3R; IEC 60529, IP32; Models with termination lugs also have UL414, File No. E240312
CT Panel
27.00 x 41.25 in / 686 x 1048 mm
Protection Rating
NEMA Type 3R; IP32

Description

Hinged Screw Cover with Steel Panel,30.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.