Zoro Homepage

Hinged Wall-Mount Panel, 19", 6u, Black

  • Mfr # E19HPM6U

  • Zoro # G5813116


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Black
Thickness
12 ga / 2.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19HPM6U
Zoro #
G5813116
UPC #
783510110048
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Hinged Wall-Mount Panel,19",6u,Black
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Black
Rack Units
6
Load Capacity
150 lb
Load Rating
150 lb / 68 kg
Weight
9.50 lb
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D

Description

Hinged Wall-Mount Panel,19 In.,6u,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.