Zoro Homepage

Hoffman WATERSHED, Type 4X, 14.00x12.00x

  • Mfr # WS141208SS

  • Zoro # G5869229


product price: $1,374.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A12P10G, A12P10, A12P10SS
Gauge
14 ga
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS141208SS
Zoro #
G5869229
UPC #
783510301415
Country of Origin
Mexico

Dimensions

Height
14 in
Width
12 in
Size
14 in x 12 in x 8 in
Depth
8 in
Thickness
14 ga / 2 mm

Details

Item
Hoffman WATERSHED,Type 4X,14.00x12.00x
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A12P10G, A12P10, A12P10SS
Gauge
14 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Weight
23 lb
Series
WaterShed
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Conductive Panel
A12P10G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Panel
A12P10SS
Panel
A12P10
Latch Quantity
2

Description

Hoffman WATERSHED,Type 4X,14.00x12.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.