Zoro Homepage

Hoffman Watershed, Type 4x, 20.00x16.00x

  • Mfr # WS201612SS

  • Zoro # G5818059


product price: $2,329.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A20P16G, A20P16, A20P16SS6
Features
Watertight, Corrosion-Resistant
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS201612SS
Zoro #
G5818059
UPC #
783510131081
Country of Origin
United States

Dimensions

Height
20 in
Depth
12 in
Size
20 x 16 x 12 in
Width
16 in
Thickness
14 ga / 2 mm

Details

Item
Hoffman Watershed,Type 4x,20.00x16.00x
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A20P16G, A20P16, A20P16SS6
Features
Watertight, Corrosion-Resistant
Gauge
14 ga
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Series
WaterShed
Weight
41.40 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Stainless Steel Panel
A20P16SS6
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Latch Quantity
2
Conductive Panel
A20P16G
Panel
A20P16

Description

Hoffman Watershed,Type 4x,20.00x16.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.