Zoro Homepage

Hoffman Watershed, Type 4x, 24.00x24.00x

  • Mfr # WS242412SS

  • Zoro # G5818375


product price: $3,140.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A24P24G, A24P24, A24P24SS6
Color
Unpainted
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS242412SS
Zoro #
G5818375
UPC #
783510130930
Country of Origin
United States

Dimensions

Height
24 in
Depth
12 in
Size
24 x 24 x 12 in
Width
24 in
Thickness
14 ga / 2 mm

Details

Item
Hoffman Watershed,Type 4x,24.00x24.00x
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A24P24G, A24P24, A24P24SS6
Color
Unpainted
Gauge
14 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Weight
64 lb
Series
WaterShed
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Panel
A24P24
Stainless Steel Panel
A24P24SS6
Conductive Panel
A24P24G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Latch Quantity
4

Description

Hoffman Watershed,Type 4x,24.00x24.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.