
Hoffman Watershed, Type 4x, 48.00x36.00x
Mfr # WS483616SS
Zoro # G5818348
product price: $6,731.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P36G, A48P36, A48P36SS6
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS483616SS
Zoro #
G5818348
UPC #
783510130961
Country of Origin
United States
Dimensions
Height
48 in
Size
48 x 36 x 16 in
Width
36 in
Depth
16 in
Thickness
14 ga / 2 mm
Details
Item
Hoffman Watershed,Type 4x,48.00x36.00x
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P36G, A48P36, A48P36SS6
Gauge
14 ga
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Weight
168 lb
Series
WaterShed
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Latch Quantity
5
Panel
A48P36
Conductive Panel
A48P36G
Stainless Steel Panel
A48P36SS6
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
Hoffman Watershed,Type 4x,48.00x36.00x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.