Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoffman WATERSHED, Type 4X, 8.00x6.00x4.00, SS Type 304

  • Mfr # WS080604SS

  • Zoro # G6832088


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A6P4G, A6P4, A6P4SS
Size
8 in x 6 in x 4 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS080604SS
Zoro #
G6832088
UPC #
783510301361
Country of Origin
Mexico

Dimensions

Size
8 in x 6 in x 4 in
Width
6 in
Height
8 in
Depth
4 in
Thickness
14 ga / 2 mm

Details

Item
Hoffman WATERSHED,Type 4X,8.00x6.00x4.
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A6P4G, A6P4, A6P4SS
Gauge
14 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/cUL external mounting requirement.; NSF 169; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66
Series
WaterShed
Weight
7.44 lb
Panel
A6P4
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Panel
A6P4SS
Latch Quantity
1
Conductive Panel
A6P4G

Description

Hoffman WATERSHED,Type 4X,8.00x6.00x4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.