HOL-SEALERS Hole Seals, 0.56in Dia., Lt Gray, Steel, PK10

  • Mfr # AS056MLG

  • Zoro # G8154336


product price: $14.49
/pk 10, $1.45/ea
Sold in multiples of 10 for $144.90

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Micro
Sub-Category
Hole Seals
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS056MLG
Zoro #
G8154336
UPC #
783510160760
Country of Origin
Mexico

Dimensions

Size
0.56 in Dia.
Thickness
16 ga / 1.5 mm
Max Hole Diameter
0.56 in
Hol-Sealer Diameter
0.8 in / 20 mm
Min Hole Diameter
14 mm

Details

Item
Hol-Sealers Hole Seal,0.56" dia.,Lt,PK10
Material
Mild Steel
Finish
Powder Coated
For Use With
Micro
Sub-Category
Hole Seals
Color
Light Gray
Gauge
16 ga
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Series
Hol-Sealers
Weight
0.30 lb

Description

Hol-Sealers Hole Seal,0.56 In. dia.,Lt,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.