Zoro Homepage
This item is Discontinued.
Nvent Hoffman HOL-SEALERS Hole Seals, 1.38 Dia., SS Type 304 AS050SS

HOL-SEALERS Hole Seals, 1.38 Dia., SS Type 304 (Discontinued)

  • Mfr # AS050SS
  • Zoro # G6811456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS050SS
Zoro #
G6811456
UPC #
783510594305
Country of Origin
Mexico

Dimensions

Size
1.38 in Dia.
Thickness
16 ga / 1.5 mm
Max Hole Diameter
0.88 in
Hol-Sealer Diameter
1.38 in / 35 mm
Min Hole Diameter
22 mm

Details

Item
HOL-SEALERS Hole Seals,1.38 Dia.,SS Ty
Material
Stainless Steel 304
Finish
Polished
For Use With
1/2 in Conduit Holes
Sub-Category
Hole Seals
Color
Unpainted
NEMA Enclosure Type
3R
Gauge
16 ga
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Series
Hol-Sealers
Weight
0.10 lb
Usage
1/2-in. conduit holes

Description

HOL-SEALERS Hole Seals,1.38 Dia.,SS Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.