HOL-SEALERS Hole Seals, 1.56 Dia., Lt Gray, Steel, PK10

  • Mfr # AS075LG

  • Zoro # G8154223


product price: $21.29
/pk 10, $2.13/ea
Sold in multiples of 10 for $212.90

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
3/4 in Conduit Holes
Sub-Category
Hole Seals
Size
1.56 in Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS075LG
Zoro #
G8154223
UPC #
783510155759
Country of Origin
Mexico

Dimensions

Size
1.56 in Dia.
Thickness
16 ga / 1.5 mm
Max Hole Diameter
1.06 in
Hol-Sealer Diameter
1.56 in / 40 mm
Min Hole Diameter
27 mm

Details

Item
Hol-Sealrs Hole Seal,1.56 dia,Lt Gr,PK10
Material
Mild Steel
Finish
Powder Coated
For Use With
3/4 in Conduit Holes
Sub-Category
Hole Seals
Gauge
16 ga
NEMA Enclosure Type
3R
Color
Light Gray
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Weight
0.08 lb
Series
Hol-Sealers
Usage
3/4-in. conduit holes

Description

Hol-Sealrs Hole Seal,1.56 dia,Lt Gr,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.