HOL-SEALERS Hole Seals, 2.19 Dia, Lt Gray, Steel, PK10

  • Mfr # AS125LG

  • Zoro # G8154318


product price: $24.49
/pk 10, $2.45/ea
Sold in multiples of 10 for $244.90

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
1 1/4 in Conduit Holes
Sub-Category
Hole Seals
Size
2.19 Dia in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS125LG
Zoro #
G8154318
UPC #
783510155780
Country of Origin
Mexico

Dimensions

Size
2.19 Dia in
Thickness
16 ga / 1.5 mm
Min Hole Diameter
43 mm
Hol-Sealer Diameter
2.19 in / 56 mm
Max Hole Diameter
1.69 in

Details

Item
Hol-Sealr Hole Seal,2.19 dia,Lt Gra,PK10
Material
Mild Steel
Finish
Powder Coated
For Use With
1 1/4 in Conduit Holes
Sub-Category
Hole Seals
Color
Light Gray
NEMA Enclosure Type
3R
Gauge
16 ga
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Weight
1.30 lb
Series
Hol-Sealers
Usage
1 1/4-in. conduit holes

Description

Hol-Sealr Hole Seal,2.19 dia,Lt Gra,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.