Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hol-Sealers Hole Seals, 3.50 dia., SS Ty

  • Mfr # AS250SS

  • Zoro # G5835979


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
For Use With
2 1/2 in Conduit Holes
Sub-Category
Hole Seals
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS250SS
Zoro #
G5835979
UPC #
783510159573
Country of Origin
Mexico

Dimensions

Size
3-1/2 in Dia.
Thickness
16 ga / 1.5 mm
Max Hole Diameter
3 in
Hol-Sealer Diameter
3.5 in / 89 mm
Min Hole Diameter
76 mm

Details

Item
Hol-Sealers Hole Seals,3.50 dia.,SS Ty
Material
Stainless Steel 304
Finish
Polished
For Use With
2 1/2 in Conduit Holes
Sub-Category
Hole Seals
Color
Unpainted
Gauge
16 ga
Series
Hol-Sealers
Weight
0.32 lb
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Usage
2 1/2-in. conduit

Description

Hol-Sealers Hole Seals,3.50 dia.,SS Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.