Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Cabl Wrp, 12", Hook-and-Loop

  • Mfr # ECW12B

  • Zoro # G5813073


product price: $47.79
/ea

Key Features

Material
Cloth
Finish
Velcro
Color
Black
Weight
0.08 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECW12B
Zoro #
G5813073
UPC #
783510109875
Country of Origin
China

Details

Item
Hook-and-Loop Cabl Wrp,12",Hook-and-Loop
Material
Cloth
Finish
Velcro
Color
Black
Weight
0.08 lb

Description

Hook-and-Loop Cabl Wrp,12 In.,Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.