Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Cable Management Cover, Fits

  • Mfr # ECKCVR19

  • Zoro # G5812888


product price: $57.39
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ECK19H, ECK19HV
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECKCVR19
Zoro #
G5812888
UPC #
783510102340
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Horizontal Cable Management Cover,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ECK19H, ECK19HV
Color
Black
Gauge
16 ga
Weight
2 lb
Fits Horizontal Cable Manager
ECK19H, ECK19HV

Description

Horizontal Cable Management Cover,Fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.