
Horizontal Cable Management Cover, Fits
Mfr # ECKCVR23
Zoro # G5812854
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ECK23HV
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECKCVR23
Zoro #
G5812854
UPC #
783510102357
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Horizontal Cable Management Cover,Fits
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ECK23HV
Gauge
16 ga
Color
Black
Weight
2.80 lb
Fits Horizontal Cable Manager
ECK23HV
Description
Horizontal Cable Management Cover,Fits
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.