Zoro Homepage

Horizontal Cable Manager Bar, Fits 19"

  • Mfr # DCHB1

  • Zoro # G5843749


product price: $72.49
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Thickness
0.25 in / 6 mm
Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHB1
Zoro #
G5843749
UPC #
783510172442
Country of Origin
United States

Dimensions

Thickness
0.25 in / 6 mm

Details

Item
Horizontal Cable Manager Bar,Fits 19"
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Rack Units
1
Weight
0.80 lb

Description

Horizontal Cable Manager Bar,Fits 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.