Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Cable Trough, 200mm, Black, S

  • Mfr # PHCT1

  • Zoro # G5812477


product price: $64.55
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
200 mm
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHCT1
Zoro #
G5812477
UPC #
783510102388
Country of Origin
United States

Dimensions

Size
200 mm
Thickness
16 ga / 1.52 mm

Details

Item
Horizontal Cable Trough,200mm,Black,S
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Weight
1.46 lb
Series
ProLine

Description

Horizontal Cable Trough,200mm,Black,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.