Zoro Homepage

Horizontal Cable Trough, 250mm, Black, S

  • Mfr # PHCT2

  • Zoro # G5812529


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Size
250 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHCT2
Zoro #
G5812529
UPC #
783510102418
Country of Origin
United States

Dimensions

Size
250 mm
Thickness
16 ga / 1.52 mm

Details

Item
Horizontal Cable Trough,250mm,Black,S
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Series
ProLine
Weight
1.90 lb

Description

Horizontal Cable Trough,250mm,Black,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.