Zoro Homepage

Horizontal Cable Trough, 500mm, Black, S

  • Mfr # PHCT3

  • Zoro # G5812547


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Size
500 mm
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHCT3
Zoro #
G5812547
UPC #
783510102425
Country of Origin
United States

Dimensions

Size
500 mm
Thickness
16 ga / 1.52 mm

Details

Item
Horizontal Cable Trough,500mm,Black,S
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Series
ProLine
Weight
3.50 lb

Description

Horizontal Cable Trough,500mm,Black,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.