Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal E-Bend Section (cULus Classified), White, Steel 90-Degree

  • Mfr # L90HB18W

  • Zoro # G6831345


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
White
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90HB18W
Zoro #
G6831345
UPC #
783510299279
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Horizontal E-Bend Section (cULus Classif
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
White
Weight
2 lb

Description

Horizontal E-Bend Section (cULus Classif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.