
Horizontal-Mount, Type 3r, 12.00x12.00x6
Mfr # A12R126HM
Zoro # G5832016
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
12 x 12 x 6 in
Features
Weather-Resistant, Except Dust
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12R126HM
Zoro #
G5832016
UPC #
783510153564
Country of Origin
Mexico
Dimensions
Size
12 x 12 x 6 in
Depth
6 in
Width
12 in
Height
12 in
Thickness
16 ga / 1.52 mm
Details
Item
Horizontal-Mount,Type 3r,12.00x12.00x6
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
3R
Weight
15.04 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; Maintains Type 3R rating when mounted horizontally. Maintains Type 1 rating when mounted vertically.; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Description
Horizontal-Mount,Type 3r,12.00x12.00x6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.