Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal-Mount, Type 3r, 8.00x8.00x4.0

  • Mfr # A8R84HM

  • Zoro # G5832278


product price: $69.99
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Height
8 in
Color
Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8R84HM
Zoro #
G5832278
UPC #
783510153540
Country of Origin
Mexico

Dimensions

Height
8 in
Width
8 in
Size
8 x 8 x 4 in
Depth
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Horizontal-Mount,Type 3r,8.00x8.00x4.0
Material
Mild Steel
Finish
Galvanized
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
3R
Features
Weather-Resistant, Except Dust
Weight
8.60 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; Maintains Type 3R rating when mounted horizontally. Maintains Type 1 rating when mounted vertically.; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32

Description

Horizontal-Mount,Type 3r,8.00x8.00x4.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.