Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HR Top-Mount Filter Fans, Lt. Gray, ABS

  • Mfr # HR1616424

  • Zoro # G6846359


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Totally Enclosed With Class F Insulation
Depth
4.18 in
Size
12.66 x 15.81 x 4.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1616424
Zoro #
G6846359
UPC #
783510342234
Country of Origin
United States

Dimensions

Depth
4.18 in
Size
12.66 x 15.81 x 4.18 in
Height
12.66 in
Width
15.81 in

Details

Item
HR Top-Mount Filter Fans,Lt. Gray,ABS
Material
Mild Steel
Finish
Powder Coated
Features
Totally Enclosed With Class F Insulation
Color
Light Gray
Voltage
100/115V AC
Standards
UL/cUL Listed; Type 12; File No. E482010; CE; EAC
Mounting Style
Top Mount
Weight
14.90 lb
Voltage AC
100 V
Max Current
0.93 A
Nominal Voltage
115 V
Airflow
348 ft³/min / 591 m³/h
Operating Temperature
14 - 131 °F / -10 to 55 °C

Description

HR Top-Mount Filter Fans,Lt. Gray,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.