Zoro Homepage

HR Top-Mount Filter Fans, Lt. Gray, ABS

  • Mfr # HR1626424

  • Zoro # G6846386


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
4.18 in
Height
12.66 in
Width
15.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1626424
Zoro #
G6846386
UPC #
783510342241
Country of Origin
United States

Dimensions

Depth
4.18 in
Height
12.66 in
Width
15.81 in
Size
12.66 x 15.81 x 4.18 in

Details

Item
HR Top-Mount Filter Fans,Lt. Gray,ABS
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Totally Enclosed With Class F Insulation
Standards
UL/cUL Listed; Type 12; File No. E482010; CE; EAC
Voltage
200 to 250V AC
Mounting Style
Top Mount
Weight
14.90 lb
Nominal Voltage
230 V
Airflow
348 ft³/min / 591 m³/h
Voltage AC
200 V
Operating Temperature
14 - 131 °F / -10 to 55 °C
Max Current
0.53 A

Description

HR Top-Mount Filter Fans,Lt. Gray,ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.