Captive Screws Electrical Enclosures, 11.13 in H, 4 in D, 8.13 in W, 12, 304 Stainless Steel

  • Mfr # HSDS110804SS

  • Zoro # G6832517


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8.13 in
Nominal Height
11.13 in
Nominal Depth
4 in
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSDS110804SS
Zoro #
G6832517
UPC #
783510305178
Country of Origin
United States

Dimensions

Nominal Width
8.13 in
Nominal Height
11.13 in
Nominal Depth
4 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Standards
UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number; E61997; UL and cUL Classified to IEC 60529, IP66, IP69; File Number; E503705; Mounting brackets required to meet UL/cUL external mounting requirement.; HOFFMAN Industrial Control Enclosures / Models HSDS##SS and HSDH##SS / HyShed Screw Cover and Hinged Cover holds a 3-A SSI; Replacement Parts and System Component Qualification Certificate and conforms to applicable provisions of 3-A Sanitary Standard for General Requirements, ANSI/3-A 00-01-2018; NSF 169 Special Purpose Food Equipment and Devices; 3-A SSI Replacement Parts and System Component Qualification; Certificate; NEMA/EEMAC Type 4, 4X, 12; DIN 40050-9, IP69K; IEC 60529, IP66, IP69
Features
12 Indoor, dust-resistant
Weight
25
Cover Screw Quantity
6
Replacement Gasket
HSDS1108GSK

Description

HyShed Screw Cover Enclosures,Type 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products