Zoro Homepage

Impeller, 13.63x19.80x6.46

  • Mfr # WFHDFP

  • Zoro # G6781015


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Width
18.16 in
Depth
6.62 in
Height
13.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHDFP
Zoro #
G6781015
UPC #
783510210021
Country of Origin
Mexico

Dimensions

Width
18.16 in
Depth
6.62 in
Height
13.49 in
Size
13.63 x 19.80 x 6.46 in
Thickness
0.125 in / 3 mm

Details

Item
Impeller,13.63x19.80x6.46
Material
Aluminum
Finish
Powder Coated
Color
White
Weight
15 lb
Series
WeatherFlo
Impeller Quantity
1
Protection Rating
IP32

Description

Impeller,13.63x19.80x6.46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.