Zoro Homepage

INLINE EMC, Type 1,200x150x120mm, Lt Gr

  • Mfr # LHC201512EMC

  • Zoro # G5869274


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
Depth
4.72 in
Height
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC201512EMC
Zoro #
G5869274
UPC #
783510300791
Country of Origin
United States

Dimensions

Depth
4.72 in
Height
7.87 in
Width
5.91 in
Size
200 x 150 x 120 mm
Thickness
16 ga / 1.5 mm
Panel Size
7.13 x 5.16 in / 181 x 131 mm

Details

Item
INLINE EMC,Type 1,200x150x120mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2015G, LP2015
NEMA Enclosure Type
1, 12
Color
Light Gray
Gauge
16 ga
Application
Indoor
Weight
4.70 lb
Series
InLine
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 1; IEC 60529, IP40
Conductive Steel Panel
LP2015G
Mounting
7.17 x 3.35 in / 182 x 85 mm
Protection Rating
NEMA Type 1; IP54
Steel Panel
LP2015

Description

INLINE EMC,Type 1,200x150x120mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.