Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INLINE EMC, Type 1,250x200x150mm, Lt Gr

  • Mfr # LSC252015EMC

  • Zoro # G5869177


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
Application
Indoor
NEMA Enclosure Type
1, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSC252015EMC
Zoro #
G5869177
UPC #
783510300395
Country of Origin
United States

Dimensions

Size
250 x 200 x 150 mm
Width
7.87 in
Depth
5.91 in
Height
9.84 in
Thickness
16 ga / 1.5 mm
Panel Size
9.09 x 7.13 in / 231 x 181 mm

Details

Item
INLINE EMC,Type 1,250x200x150mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP2520G, LP2520
Application
Indoor
NEMA Enclosure Type
1, 12
Gauge
16 ga
Color
Light Gray
Weight
7.10 lb
Series
InLine
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 1; IEC 60529, IP40
Mounting
9.13 x 5.31 in / 232 x 135 mm
Steel Panel
LP2520
Protection Rating
NEMA Type 1; IP54
Conductive Steel Panel
LP2520G

Description

INLINE EMC,Type 1,250x200x150mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.