Zoro Homepage

INLINE EMC, Type 1,300x250x150mm, Lt Gr

  • Mfr # LHC302515EMC

  • Zoro # G5869213


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
Application
Indoor
NEMA Enclosure Type
1, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC302515EMC
Zoro #
G5869213
UPC #
783510300999
Country of Origin
United States

Dimensions

Height
11.81 in
Width
9.84 in
Size
300 x 250 x 150 mm
Depth
5.91 in
Thickness
16 ga / 1.5 mm
Panel Size
11.06 x 9.09 in / 281 x 231 mm

Details

Item
INLINE EMC,Type 1,300x250x150mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3025G, LP3025
Application
Indoor
NEMA Enclosure Type
1, 12
Gauge
16 ga
Color
Light Gray
Series
InLine
Weight
9.40 lb
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 1; IEC 60529, IP40
Protection Rating
NEMA Type 1; IP54
Mounting
11.10 x 7.28 in / 282 x 185 mm
Steel Panel
LP3025
Conductive Steel Panel
LP3025G

Description

INLINE EMC,Type 1,300x250x150mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.