
INLINE EMC, Type 1,350x300x200mm, Lt Gr
Mfr # LSC353020EMC
Zoro # G5869308
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3530G, LP3530
Depth
7.87 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSC353020EMC
Zoro #
G5869308
UPC #
783510300593
Country of Origin
United States
Dimensions
Depth
7.87 in
Size
350 x 300 x 200 mm
Height
13.78 in
Width
11.81 in
Thickness
16 ga / 1.5 mm
Panel Size
13.03 x 11.06 in / 331 x 281 mm
Details
Item
INLINE EMC,Type 1,350x300x200mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3530G, LP3530
Application
Indoor
Gauge
16 ga
Color
Light Gray
NEMA Enclosure Type
1, 12
Series
InLine
Weight
14.20 lb
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 1; IEC 60529, IP40
Conductive Steel Panel
LP3530G
Steel Panel
LP3530
Protection Rating
NEMA Type 1; IP54
Mounting
13.07 x 9.25 in / 332 x 235 mm
Description
INLINE EMC,Type 1,350x300x200mm,Lt Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.