Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INLINE EMC, Type 1, 350x300x200mm, Lt Gray, Steel

  • Mfr # LHC353020EMC

  • Zoro # G6831975


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3530G, LP3530
Size
350 x 300 x 200 mm
NEMA Enclosure Type
1, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC353020EMC
Zoro #
G6831975
UPC #
783510301095
Country of Origin
United States

Dimensions

Size
350 x 300 x 200 mm
Depth
7.87 in
Width
11.81 in
Height
13.78 in
Thickness
16 ga / 1.5 mm
Panel Size
13.03 x 11.06 in / 331 x 281 mm

Details

Item
INLINE EMC,Type 1,350x300x200mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number LP3530G, LP3530
NEMA Enclosure Type
1, 12
Gauge
16 ga
Application
Indoor
Color
Light Gray
Standards
UL 508A Listed; Type 1; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 1; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirement.; NEMA/EEMAC Type 1; IEC 60529, IP40
Series
InLine
Weight
13.40 lb
Protection Rating
NEMA Type 1; IP54
Steel Panel
LP3530
Mounting
13.07 x 9.25 in / 332 x 235 mm
Conductive Steel Panel
LP3530G

Description

INLINE EMC,Type 1,350x300x200mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.