Zoro Homepage

Inline Landscape Panels, Fits 230x310mm

  • Mfr # LP2331

  • Zoro # G5813764


product price: $29.35
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 230 x 310 mm
Gauge
12 ga
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2331
Zoro #
G5813764
UPC #
783510110666
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm
Panel Size
8.31 x 11.46 in / 211 x 291 mm

Details

Item
Inline Landscape Panels,Fits 230x310mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 230 x 310 mm
Gauge
12 ga
Color
White
Series
InLine
Weight
2.60 lb

Description

Inline Landscape Panels,Fits 230x310mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.